Beli sprayer air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Safety-Rated Handheld Flashlight
    Mulai

    Rp1.299.900

    Pelican Safety-Rated Handheld Flashlight
    Deskripsi:
    These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.
    atribut:
    • UNSPSC: 39111702
    • Application: Industrial
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Beam Color: White
    • Beam Focus: Fixed
    • Beam Pattern: Flood
    • Hazardous Location Specification: Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1
    • Includes: Lanyard
    • Includes Batteries: Yes
    • Includes Charger: No
    • Includes Secondary Light: No
    • Intrinsically Safe: Yes
    • Lens Material: Polycarbonate
    • Light Output Modes: High
    • Lighting Technology: LED
    • Number of Light Output Levels: 1
    • Power Source: Battery
    • Rechargeable: No
    • Special Operating Modes: No Special Light Output
    • Switch Location: Body
  2. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  3. Pelican Flashlight LED Lantern
    Mulai

    Rp11.999.900

    Pelican Flashlight LED Lantern
    Deskripsi:
    Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.
    atribut:
    • Body Material: ABS
    • Shroud Material: EXL
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: EPDM
  4. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  5. Pelican Flashlight Variable Output
    Mulai

    Rp1.299.900

    Pelican Flashlight Variable Output
    Deskripsi:
    It has a mind of its own. The Variable Light Output sensor (VLO) in the new Pelican 3345 VLO examines the ambient light/proximity and instantly adjusts its lumens to the most effective level. Now you can you read pressure gauges close up or throw light hundreds of meters away - without hassling over manual power settings. The Variable Light Output sensor also makes the Pelican 3345 VLO one of our most energy efficient flashlights, preserving power and stretching battery life. Plus, the secondary flood beam illuminates potential trip hazards like loose cables, while the primary spot beam brightens long tunnels.
    atribut:
    • Color: Yellow
    • Body Material: ABS
    • Shroud Material: ABS
    • Lens Material: Polycarbonate (PC)
    • Clip Material: ABS
    • O-Ring Materials: NBR
  6. Pelican Flashlight LED Stealth Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Stealth Lite
    Deskripsi:
    Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalin
    atribut:
    • Color: Yellow
    • Light Output: 183 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/4
    • Length: 7.00inch
    • Body: EXL
    • Voltage: 6.0V
    • Lamp Type: LED
    • Switch Type: One-handed/safety/switch
    • Light Modes: on/off
    • O-Ring: Ethylene/Propylene
    • Shroud: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 184m
    • Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
  7. Pelican Flashlight
    Mulai

    Rp1.299.900

    Pelican Flashlight
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: 033150-0103-245
  8. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  9. Pelican Flashlight LED Sabre Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Sabre Lite
    Deskripsi:
    Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescent
    atribut:
    • Color: Black
    • Light Output: 161 Lumens
    • Battery Size/Type/Quantity: C/Alkaline/3
    • Length: 8.11inch
    • Body: EXL
    • Voltage: 4.0V
    • Lamp Type: LED
    • Switch Type: Twisting/Lens/Shroud
    • Light Modes: on/off
    • Shroud Clip: ABS
    • Contact Spring Retainer: Stainless/Steel/Brass/Nickel
    • O-Ring: Ethylene/Propylene
    • Lens: Polycarbonate (PC)
    • Beam Distance: 160m
  10. Mesin HL Sprayer Manual
    Mulai

    Rp29.900

    Mesin HL Sprayer Manual
    atribut:
    • Pressure Sprayer Capacity (L): 2
    • No. of Bottle Spayer: 1
  11. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp209.900

    DAHLIA (Sprayer) Spray Gun
    Deskripsi:
    -Can spray upward, sideways, upside down without leaving any liquid to the end.
    atribut:
    • Main Body Materials: Polypropylene (PP)
    • Container Materials: Polyethylene (PE)
    • Nozzle Materials: Brass/PP
  12. Pelican Flashlight LED
    Mulai

    Rp2.299.900

    Pelican Flashlight LED
    Deskripsi:
    Introducing the all new full size, full power and self programmable 8060 LED. Packed with the most advanced technology found in any duty light on the market. Powered by a rechargeable NiMH battery pack or 4C cells, the Pelican 8060 LED is the longest running duty light today.Full size equals full performance and, at almost 13 inches in length, you can be sure that your 8060 will deliver in any emergency. With over 1070 lumens available at your fingertips and up to 60 hours of useful light will ensure that your light will keep burning even when all hell breaks loose.Count on the 8060's rugged dependability, and a full list of features that includes a high/strobe/medium/low/flashing mode options, no-slip grenade grip and it's self programmable. This allows you to personalize the operation to suit your needs. The all new 8060 also includes a built in low battery level indicator. Two different optional in-vehicle charger cables are available as well. The Pelican 8060 LED flashlight, where brawn meets brains.If power is unavailable for recharging purposes, the 8060 can utilize 4 "C" cell alkaline batteries (not included). The 8060 LED comes standard with desk/dash charger base, rechargeable battery, and 110V wall charger.
    atribut:
    • Lens Material: Polycarbonate (PC)
  13. Pelican Flashlight Stealthlite
    Mulai

    Rp2.299.900

    Pelican Flashlight Stealthlite
    atribut:
    • Color: Yellow
    • Body Material: EXL
    • Shroud Material: Photo luminescent Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • Contact Spring Retainer Material: Stainless Steel/Phosphore Bronze
    • O-Ring Materials: Ethylene Propylene
    • Submersible: Yes
  14. OneMed Centrifuge Tube (Mikrotub)
    Mulai

    Rp119.900

    OneMed Centrifuge Tube (Mikrotub)
    Deskripsi:
    Centrifuge Tube 50 ML adalah tabung centrifuge tube mempunyai bentuk seperti tabung yang salah satu ujungnya menyerupai kerucut. Dilengkapi dengan skala berwarna putih sehingga mudah dibaca .Cocok digunakan dilaboratorium.
  15. Streamlight Lantern & Spotlight
    Mulai

    Rp999.900

    Streamlight Lantern & Spotlight
    Deskripsi:
    Safety-rated and industrial lanterns withstand heavy use in environments where they may be subject to dirt, grime, impacts, or other hazards. They direct light through the large lens at the front of their body. Their handle runs the length of the body for a balanced hold, and their flat bottom provides a stable tip-resistant base for hands-free use.
    atribut:
    • UNSPSC: 39111702
    • Lamp Life (hour): 50000
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
  16. Pelican Headlight LED (Senter Kepala)
    Mulai

    Rp1.499.900

    Pelican Headlight LED (Senter Kepala)
    atribut:
    • Light Output: 34-72 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Length: 2.25inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 4.0V
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
    • Light Modes: High Low Flashing
    • Battery Level Indicator: Low Battery/Warning
    • O-Ring: Over-molded/TPR
    • Lamp Life: 50000Hours
    • Beam Distance: 40-57m
  17. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  18. Aoki Lampu Senter LED Besar
    Rating:
    100% of 100
    (7)
    Mulai

    Rp269.900

    Aoki Lampu Senter LED Besar
    Deskripsi:
    DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
  19. JTC Brake Tool Cylinder Honing (Perkakas Rem)
    Mulai

    Rp249.900

    JTC Brake Tool Cylinder Honing (Perkakas Rem)
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
Daftar Harga sprayer air Terbaru October 2026
Pelican Safety-Rated Handheld FlashlightRp1.299.900
Pelican Flashlight LED (Senter)Rp599.900
Pelican Flashlight LED LanternRp11.999.900
Pelican Protector Case with Foam (Koper Perkakas)Rp1.099.900
Pelican Flashlight Variable OutputRp1.299.900
Pelican Flashlight LED Stealth LiteRp2.599.900
Pelican FlashlightRp1.299.900
OLIGHT LED Flashlight (Senter)Rp299.900
Pelican Flashlight LED Sabre LiteRp2.599.900
Mesin HL Sprayer ManualRp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)